Shop All Test Leads & Probes
Extech
Replacement Probe 10Mhz TKG Series
Mfr # TKG-P10
Zoro # G911249120
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features 10 MHz, For TKG Series
- Product Type Replacement Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # TKG-P10
- Zoro # G911249120
- UPC # 793950152560
- Country of Origin United States
- Category Test Leads & Probes
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Probe |
Features | 10 MHz, For TKG Series |
Product Type | Replacement Probe |
Description
Replacement Probe, Product Type Replacement Probe, Features 10 MHz, For TKG Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBO Data Logger, 100 ft.Range, Continuous (MX1102A)
- FLUKE Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700GA6)
- TRIPLETT VOM, 300V, Polarity Reversing Switch, 0.6A (3067)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (LFC-220-60-G)
- EXTECH Test Lead Kit, 16A, 30VAC/60VDC (TL841)
- EXTECH Industrial Test Lead Kit, CAT III 1000V (TL833)
- EXTECH Test Lead Kit (TL831)
- EXTECH Test Leads and Alligator Clips (CLT-TL)
- EXTECH Test Leads, 39-2/5 In. L, Black/Red (TL805)
- EXTECH Replacement Set Of Test Leads (382254)
- SPER SCIENTIFIC Replacement PT100 RTD Probe (800044)
- Extech Test Leads & Probes