Shop All Moisture Meter Accessories
Extech
Replacement Pins, PK6
Mfr # MO290-PINS-EP
Zoro # G9003443
product price: $84.99
/pk 6, $14.17/ea
Free Shipping & Returns
Not eligible for select promotions
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MO290-EP (6YNH0) Moisture Probe
- Includes (12) Pins
- Accessory Type Replacement Pins
- Compatible Product Type Probes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # MO290-PINS-EP
- Zoro # G9003443
- UPC # 793950492970
- Country of Origin China
- Category Moisture Meter Accessories
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Pins |
For Use With | MO290-EP (6YNH0) Moisture Probe |
Includes | (12) Pins |
Accessory Type | Replacement Pins |
Compatible Product Type | Probes |
Description
Replacement Pins, Compatible Product Type Probes, Includes (12) Pins, Compatible with Manufacturer Model Number MO290-EP, Manufacturers Warranty Length Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Battery Charger, 120VAC (18108191)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 477)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black (SEP-101D-204S)
- FLUKE Electrical Tester, 200 A Current Range, 1 To 100 Kohm, 600 Vac High Voltage Test, Measures (T6-600)
- EXTECH Moisture Meter Replacement Pins, PK50 (MO200-PINS)
- EXTECH Moisture Hammer Probe (MO290-HP)
- EXTECH Bead Wire Temp Probe, -40 to 482 Deg F (TP870)
- FLIR Replacement MR77 Pin Probe (MR02)
- SIMPSON ELECTRIC Test Leads Probe Set, Kelvin Prod (02151)
- MOTOR GUARD Pin Electrode (J20007)
- FLIR Temp and Humidity Sensor with Extension (MR01-EXT)
- Extech Moisture Meter Accessories