Shop All Moisture Meter Accessories
Extech
Replacement Moisture Ext Probe
Mfr # MO290-EP
Zoro # G5042064
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. MO290, MO295, MO297
- Includes (2) Pins
- Manufacturers Warranty Length 1 yr
- Accessory Type Replacement Moisture Ext Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # MO290-EP
- Zoro # G5042064
- UPC # 793950492925
- Country of Origin China
- Category Moisture Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Moisture Ext Probe |
For Use With | Mfr. No. MO290, MO295, MO297 |
Includes | (2) Pins |
Accessory Type | Replacement Moisture Ext Probe |
Product Type | Extension Moisture Probe |
Compatible Product Type | Moisture Probe |
Description
Replacement Moisture Ext Probe, Compatible Product Type Moisture Probe, Includes (2) Pins, Compatible with Manufacturer Model Number MO290-EXT, Product Type Extension Moisture Probe, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (PEM219LF)
- FLIR Pinless Moisture Psychrometer, 9V Battery (MR77)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1321LF)
- EXTECH Clamp Meter, Backlit LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (EX655)
- EXTECH Moisture Meter Replacement Pins, PK50 (MO200-PINS)
- EXTECH Moisture Hammer Probe (MO290-HP)
- EXTECH Bead Wire Temp Probe, -40 to 482 Deg F (TP870)
- B&K PRECISION Tweezer Test Leads, Red/Black, Silicone (TL 8)
- SCHNEIDER ELECTRIC Tesys Uline Transient Suppressor (LAD4DDL)
- REED INSTRUMENTS Replacement Electrode Pins for R6018 (R6018-P)
- REED INSTRUMENTS Replacement Electrode Pin for R6015/ST-129 Moisture Detector (R6015-P)
- Extech Moisture Meter Accessories