Shop All Water Testing Meter Accessories
Extech
Replacement Electrode, EC210, Round
Mfr # EC210-P
Zoro # G9091257
product price: $113.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Probes
- For Use With Extech EC210
- Includes Probe only
- Manufacturers Warranty Length 6 mo
- Type Electrode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # EC210-P
- Zoro # G9091257
- UPC # 793950052112
- Country of Origin Taiwan, Province of China
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 6 mo |
Diameter | 23mm |
Cable Length | 39 in |
Length | 106 mm |
Details
Promotion Restriction | Not eligible for promotion |
Sub-Category | Probes |
Item | Replacement Electrode |
For Use With | Extech EC210 |
Includes | Probe only |
Type | Electrode |
Testing Parameter | Conductivity, TDS, Temperature |
Measurement Range | 10mS; 66,000ppm |
Shelf Life | 1 yr |
Operating Temp. Range | 32 Degrees to 122 Degrees F |
Connector | Proprietary |
Recommended Use | Dirty Applications, Industrial, Wastewater |
Body Material | plastic |
Temp. Sensor | 0 Degrees to 50 Degrees C |
Tip Shape | bulb |
Description
Replacement Electrode, Electrode, Testing Parameter Conductivity, TDS, Temperature, Measurement Range 10mS; 66,000ppm, Tip Shape Bulb, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Plastic, Diameter 23mm, Length 106 mm, Cable Length 39 in, Connector Proprietary, Temp. Sensor 0 Degrees to 50 Degrees C, For Use With Extech EC210, Shelf Life 1 yr, Recommended Use Dirty Applications, Industrial, Wastewater, Includes Probe Only, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Sinker for Tubing (F32903-0102)
- DYNALON Clear 500mL Wash Bottle, 4 Pack (224115)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 10uL, PK960 (150800)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- EXTECH pH Meter, WaterProof, Refillable (PH110)
- EXTECH Electrode, Flat Surface (601100)
- EXTECH Calibration Solution Set (PH103)
- EXTECH Exstik Refill, PH Meter Solution Kit (PH113)
- EXTECH Oyster PH/Mv/Temp Meter w/Case (OYSTER-15)
- EXTECH ORP Meter Waterproof -999-999 mVs (RE300)
- YSI Carrying Case, Soft Sided (485)
- Extech Water Quality Testing