Shop All RH Meters & Thermohygrometers
Extech
Relative Humidity Meter, w/IR Thermometer
Mfr # HD500
Zoro # G1413517
product price: $323.39
/ea
Free Shipping & Returns
$323.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Meter Style With Infrared Thermometer
- Temp. Range (C) Air -10 Degrees to 60 Degrees C, Probe -100 to 1372
- Relative Humidity Range 0 to 100%
- Humidity Accuracy +/-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # HD500
- Zoro # G1413517
- UPC # 793950105009
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Focus Spot Size and Distance | 1 in @ 8 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 3 yr |
Overall Height | 10 in |
Overall Width | 2.9 in |
Size (H x W x D) | 10 in x 2.9 in x 2 in |
Overall Depth | 2 in |
Description
Psychrometer with Infrared Thermometer, With Infrared Thermometer, 0 to 100 Percent Relative Humidity Range, +/-2 Percent Humidity Accuracy, Air 14 Degrees to 140 Degrees F, Probe -148 to 2501 Temp. Range (F), +/-4 Degrees Temp. Accuracy (F), -6.88 Degrees to 140 Degrees F Wet Bulb Temperature Range, -90.4 Degrees to 140 Degrees F Dew Point Range, Sensor Type Capacitance, Thermistor, Display LCD, Battery Type 9V, Auto Power Off Yes, Data Hold Yes, Response Time 1 sec, Data Logging Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208O)
- TRUMETER Multi Function Panel Meter, APM Style (APM-M1-APO)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-191)
- MILTON Air Pressure Gauge (S-986W)
- EXTECH Clock Digital Hygrometer, 14 to 140 F (445702)
- EXTECH Hygro Thermometer, Pocket Style (RHT510)
- EXTECH Hygro-Thermometer (RH250W)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH350)
- EXTECH Indoor Digital Hygrometer, 14 to 140 F, Depth: 4/5 in (445703)
- EXTECH Heat Index Psychrometer, 4 to 122 F (RH25)
- SUPCO Thermo-Hygrometer, Clock, 32F-120F (THC120)
- Extech RH Meters & Thermohygrometers