Shop All RH Meters & Thermohygrometers
Extech
Relative Humidity Meter, w/IR Thermometer
Mfr # HD500-NISTL
Zoro # G9002743
product price: $468.59
/ea
Free Shipping & Returns
Not eligible for select promotions
$468.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Meter Style With Infrared Thermometer
- Temp. Range (C) Air -10 Degrees to 60 Degrees C, Probe -100 to 1372
- Relative Humidity Range 0 to 100%
- Humidity Accuracy +/-2%
- Temp. Range (F) Air 14 Degrees to 140 Degrees F, Probe -148 to 2501
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # HD500-NISTL
- Zoro # G9002743
- UPC # 793950105023
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Focus Spot Size and Distance | 1 in @ 30 in |
Manufacturers Warranty Length | 3 yr |
Size (H x W x D) | 10 in x 2.9 in x 2 in |
Overall Width | 2.9 in |
Overall Height | 10 in |
Overall Depth | 2 in |
Manufacturer Warranty Length | 3 yr |
Description
Relative Humidity Meter, With Infrared Thermometer, 0 to 100 Percent Relative Humidity Range, +/-2 Percent Humidity Accuracy, Air 14 Degrees to 140 Degrees F, Probe -148 to 2501 Temp. Range (F), +/-4 Degrees Temp. Accuracy (F), -6.88 Degrees to 140 Degrees F Wet Bulb Temperature Range, -90.4 Degrees to 140 Degrees F/-68 Degrees to 60 Degrees C Dew Point Range, Sensor Type Capacitance, Thermistor, Display 9999 Count Dual LCD, Battery Type 9V, Auto Power Off Yes, Data Hold Yes, Response Time 1 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black (LFC-224-2000-G)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in BSPT, Plastic, Black (4EFC4)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 6000 psi/bar, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-6000-psi/bar-GY40)
- DICKSON Chart, 8 In, 0 to 1000, 7 Day, PK60 (C440)
- EXTECH Heat Index Psychrometer, 4 to 122 F (RH25)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500-NIST)
- EXTECH Hygro Thermometer, Pocket Style (RHT510)
- EXTECH Indoor Digital Hygrometer, 14 to 140 F, Depth: 4/5 in (445703)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH350)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH390)
- Extech RH Meters & Thermohygrometers