Shop All Refractometers
Extech
Refractometer, Portable, Salinity, 0-100ppt
Mfr # RF20
Zoro # G4039901
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Portable Salinity
- Accuracy +/-0.1%
- Range 0 to 100 ppt (Salinity)
- Includes Calibration Screwdriver, Carrying Case, Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # RF20
- Zoro # G4039901
- UPC # 793950222201
- Country of Origin China
- Category Refractometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Analog Refractometer |
Type | Portable Salinity |
Accuracy | +/-0.1% |
Range | 0 to 100 ppt (Salinity) |
Includes | Calibration Screwdriver, Carrying Case, Instructions |
Automatic Temperature Compensation | Yes |
Features | Automatic Temperature Compensation |
Resolution | 0.001 |
Function | Salt |
Description
Analog Refractometer, Portable Salinity, Range 0 to 100 ppt (Salinity), Automatic Temperature Compensation Yes, Accuracy +/-0.1 Percent, Resolution 0.001, Function Salt, Features Automatic Temperature Compensation, Includes Calibration Screwdriver, Carrying Case, Instructions, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type-T, 45 Angle Surface Probe, 10"L, Mi (08500-61)
- UNITED SCIENTIFIC Boiling Flask, Flat Bottom, Borosilicate (FG4060-1000)
- SP BEL-ART Magic Touch 2 Ice Pan, Mini with Lid, 1 (M16807-1101)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid 2.5N, 60 mL (HA6189-B)
- EXTECH Refractmtr, Lubricants, ATC, 0-18 per. Brix (RF12)
- EXTECH Coolant/Battery Acid Refractometer (RF40)
- EXTECH Refractometer, Sucrose, ATC, 0-10 per. Brix (RF11)
- EXTECH Refractmtr, Fruit Juice, ATC, 0-32 per Brix (RF15)
- EXTECH Digital Brix Refractometer (RF153)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix: 0 to 88% (300053)
- VEE GEE Digital Refractometer, Glycos F (MDX-603F)
- Extech Refractometers