Shop All Refractometers
Extech
Refractmtr, Fruit Juice, ATC, 0-32 per Brix
Mfr # RF15
Zoro # G3055464
product price: $116.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable Sugar in Fruit Juice
- Accuracy +/-0.2%
- Range 0% to 32% Brix
- Includes Calibration Screwdriver, Carrying Case, Instructions
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # RF15
- Zoro # G3055464
- UPC # 793950222157
- Country of Origin China
- Category Refractometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Analog Refractometer |
Type | Portable Sugar in Fruit Juice |
Accuracy | +/-0.2% |
Range | 0% to 32% Brix |
Includes | Calibration Screwdriver, Carrying Case, Instructions |
Automatic Temperature Compensation | Yes |
Features | Automatic Temperature Compensation |
Function | Sucrose (ATC) |
Resolution | 0.2 |
Description
Analog Refractometer, Portable Sugar in Fruit Juice, Range 0 Percent to 32 Percent Brix, Automatic Temperature Compensation Yes, Accuracy +/-0.2 Percent, Resolution 0.2, Function Sucrose (ATC), Features Automatic Temperature Compensation, Includes Calibration Screwdriver, Carrying Case, Instructions, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 5mL, PK12 (5YHZ3)
- BRANSON Sonifier Stand, 229 x 1400mm (101-063-1108)
- INDUSTRIAL TEST SYSTEMS Test Strip, Nitrate/Nitrite Nitrogen, PK30 (481109)
- OAKTON Buffer Solution, pH, 10.01,500 mL (00654-08)
- EXTECH Refractmtr, Lubricants, ATC, 0-18 per. Brix (RF12)
- EXTECH Coolant/Battery Acid Refractometer (RF40)
- EXTECH Refractometer, Portable, Salinity, 0-100ppt (RF20)
- EXTECH Digital Brix Refractometer (RF153)
- EXTECH Refractometer, Sucrose, ATC, 0-10 per. Brix (RF11)
- PCE INSTRUMENTS Digital Honey Refractometer, 0 to 90% Brix (PCE-DRH 1)
- SPER SCIENTIFIC Lab Digital Refractometer Brix (SP467190)
- Extech Refractometers