Shop All Stroboscope and Tachometer Accessories
Extech
Reflective Tape, 23 In by 5/8 In, PK10
Mfr # 461937
Zoro # G0765012
product price: $43.99
/pk 10, $4.40/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With All Noncontact Tachometers
- Length (In.) 23 in
- Width (In.) 5/8 in
- Accessory Type Reflective Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 461937
- Zoro # G0765012
- UPC # 793950469378
- Country of Origin Taiwan, Province of China
- Category Stroboscope and Tachometer Accessories
Dimensions
Length (In.) | 23 in |
Width (In.) | 5/8 in |
Overall Length | 23 in |
Overall Width | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Reflective Tape |
For Use With | All Noncontact Tachometers |
Accessory Type | Reflective Tape |
Product Type | Reflective Tape |
Compatible Product Type | Non-Contact Tachometer |
Description
Reflective Tape, Product Type Reflective Tape, Compatible Product Type Non-Contact Tachometer, Overall Length 23 in, Overall Width 5/8 in, Includes Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Installation Kit, For Mfr. No. 71201-0101 (FLIR AX8 Accessory Kit)
- SSI Digital Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Plastic, Black (MG1-5-A-9V-R)
- IFM Transmitter, 0-500psi, 9.6-32VDC (PX3223)
- PIC GAUGES Air Gauge, 2.5", 0/200psi, 1/4"NPT, F Flange (104D-254G)
- EXTECH Contact Adapters (461899)
- EXTECH Adaptor, 220Vac For 407780,407764,407790 (144220)
- MONARCH 25 Ft Extension For Sensor Ros-P (6180-028)
- SHIMPO Reflective Tab, Sheet of 35 Tabs (TAB)
- SHIMPO Cone Adapter, 1/2 In (CONE)
- SHIMPO Proximity Sensor for ST-300 Arrays (E2E-X5ME1-Z)
- MONARCH USB Interface Cable and Software (6180-031)
- Extech Stroboscope and Tachometer Accessories