Shop All Megohmmeters
Extech
Reference Films, PK10
Mfr # CG304-REF
Zoro # G911248383
product price: $54.99
/pk 10, $5.50/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Battery
- Interface Wireless
- Includes Hard Case, Standard Films for Calibration, Steel and Aluminum Substrates
- Battery Size AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # CG304-REF
- Zoro # G911248383
- UPC # 793950153147
- Country of Origin China
- Category Megohmmeters
Dimensions
Battery Size | AAA |
Details
Promotion Restriction | Not eligible for promotion |
Item | Coating Thickness Gage |
Power Source | Battery |
Interface | Wireless |
Includes | Hard Case, Standard Films for Calibration, Steel and Aluminum Substrates |
Number of Batteries Required | 2 |
Compatible Material | Ferrous Metal, Nonferrous Metal |
Number of Records Stored | 2,500 |
Batteries Included | Yes |
Digital Display Screen Type | LCD |
Display Type | Digital |
Description
Coating Thickness Gage, Display Type Digital, Number of Records Stored 2,500, Compatible Material Ferrous Metal, Nonferrous Metal, Includes Hard Case, Standard Films for Calibration, Steel and Aluminum Substrates, Batteries Included Yes, Battery Size AAA, Number of Batteries Required 2, Interface Wireless, Digital Display Screen Type LCD, Power Source Battery, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAX Non-Rev Temp Indicator, PK10 (80609)
- APG Digital Pressure Gauge, Range 0-30 PSI (PG5-30.00-PSIG-F0-L0-E0-P0-N0-B0)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 120F, Dial Size: 2 1/2 in (1EPF1)
- DICKEY-JOHN Grain Moisture Tester, Bench (GAC2100AGZSG1)
- EXTECH CAT IV Insulation Tester, TRMS (MG320)
- EXTECH Precision Milli Ohm Meter, 20m-20Kohm (380560)
- EXTECH Battery Operated Megohmmeter, 1000V (380260)
- EXTECH Micro Ohm Meter, 60m Ohms-6000 Ohms (UM200)
- EXTECH Milliohm Meter, 4-Wire, 220Vac (380462)
- EXTECH Alligator clips (TL708)
- EXTECH Battery Operated Megohmmeter, 1000VDC (MG310)
- Extech Megohmmeters