Shop All Coating & Ultrasonic Thickness Gauges
Extech
Ref Films, CompMfg CG104
Mfr # CG104-REF
Zoro # G011248382
product price: $37.69
/pk 10, $3.77/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Ferrous Plate, Non-Ferrous Plate, Standard Coating Plate Film
- Calibration Certificate Type Not Certified
- Product Type Replacement Reference Films
- Compatible Product Type Coating Thickness Tester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # CG104-REF
- Zoro # G011248382
- UPC # 793950151143
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Reference Films For CG104 (10 Sets) |
Includes | Ferrous Plate, Non-Ferrous Plate, Standard Coating Plate Film |
Calibration Certificate Type | Not Certified |
Product Type | Replacement Reference Films |
Compatible Product Type | Coating Thickness Tester |
Description
Replacement Reference Films For CG104 (10 Sets), Product Type Replacement Reference Films, Compatible with Manufacturer Model Number CG104, Compatible Product Type Coating Thickness Tester, Includes Ferrous Plate, Non-Ferrous Plate, Standard Coating Plate Film, Steel Thickness - Maximum Not Applicable, Steel Thickness - Minimum Not Applicable, Overall Diameter Not Applicable, Calibration Certificate Type Not Certified, Compatible with Grainger Part Number 40JK42, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Cradle and Cable, For 6540 (6570)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (LFS-210-60-G-CERT)
- SCS Verification Tester, Black (770065)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 250 PSI (682-3)
- EXTECH Coating Thickness Tester, Electronic (CG206)
- EXTECH Coating Thickness Tester, Electronic (CG204)
- EXTECH Digital Ultrasonic Thickness Gauge (TKG100)
- EXTECH Digital Ultrasonic Thickness Gauge (TKG150)
- EXTECH Coating Tester, Ferrous and Non-Ferrous (CG104)
- EXTECH Digital Ultrasonic Thickness Gauge (TKG250)
- DEFELSKO Coating Thickness Gage, 3 ft. Cord L (PosiTector 6000 FTS3)
- Extech Coating & Ultrasonic Thickness Gauges