Shop All Infrared Thermometer Accessories
Extech
Rechargeable 3.7V Battery For VIR50
Mfr # BATT-37V
Zoro # G411935028
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Battery
- Compatible with Series Extech VIR50
- Overall Width 3/4 in
- Compatible with Brand FLIR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # BATT-37V
- Zoro # G411935028
- UPC # 793950740378
- Country of Origin China
- Category Infrared Thermometer Accessories
Dimensions
Overall Width | 3/4 in |
Overall Depth | 2 in |
Overall Height | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery |
Product Type | Battery |
Compatible with Series | Extech VIR50 |
Compatible with Brand | FLIR |
Features | 1400 mAh Capacity |
Description
Battery, Features 1400 mAh Capacity, Compatible with Series Extech VIR50, Compatible with Grainger Part Number 22DD30, 6FYF6, Overall Depth 2 in, Overall Height 3/4 in, Overall Width 3/4 in, Product Type Battery, Compatible with Manufacturer Model Number VIR50, Compatible with Brand FLIR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL160)
- SIMPSON ELECTRIC External Portable Shunt, 25ADC Range Amps (06707)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 3 Ft. x 10 Ft., Blue (2059S-3x10B)
- DEFELSKO CORPORATION PosiPen Mechanical Pull-Off Coating Thickness Gage for Ferrous Substrates (POSIPEN)
- EXTECH Battery Charger, Incl. Power (T198125)
- FLIR Battery, For FLIR Ex Series (T199362ACC)
- FLIR Battery Charger (T199610)
- FLIR Battery Charger (T910814)
- WESTWARD Carrying Pouch, Soft Nylon Lined (1VEP3)
- FLIR Camera Pouch (T911689ACC)
- FLIR Hard Transport Case, c/w-FLIR (T198528)
- Extech Infrared Thermometer Accessories