Shop All Voltage Detectors
This Product is Discontinued
Extech
Receptacle Tester, 60Hz (Discontinued)
Mfr # ET15
Zoro # G0094580
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 120V AC
- Standards cULus
- Manufacturers Warranty Length 1 yr
- NEMA Plug Configuration 5-15P
- Includes Instructions, Receptacle Tester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # ET15
- Zoro # G0094580
- UPC # 793950410158
- Country of Origin China
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 2 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Receptacle Tester |
Voltage | 120V AC |
Standards | cULus |
NEMA Plug Configuration | 5-15P |
Includes | Instructions, Receptacle Tester |
Frequency Range | 60 Hz |
Indicator | LED |
Features | Lights Indicate Circuit Condition, Standard North American 3-Prong Plug |
Tester Type | Receptacle Testers |
Alert Type | Light |
Frequency Rating | 60 Hz |
Display Type | No Display |
CAT Safety Rating | Not Rated |
Testing Functions | Faulty Wiring in 3-Wire Receptacles |
Wiring Alerts | Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral |
For Voltage Range | 120V AC |
Display Screen Type | No Display |
Description
Receptacle Tester, Alert Type Light, CAT Safety Rating Not Rated, Display Screen Type No Display, Display Type No Display, Features Lights Indicate Circuit Condition, Standard North American 3-Prong Plug, For Voltage Range 120V AC, Frequency Rating 60 Hz, Ground Impedance Not Applicable, Load Current Not Applicable, Maximum Tension Measurement Not Applicable, Minimum Tension Measurement Not Applicable, NEMA Plug Configuration 5-15P, Tester Type Receptacle Wiring Tester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.