Shop All Process Calibrators
Extech
Process Calibrator, Current/Voltage, 20V
Mfr # PRC15
Zoro # G5076601
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Current Measurement Range 0 to 50mA DC
- Voltage Measurement Range 0 to 20V DC
- Source Voltage 0 to 20V DC
- Source Current 0 to 24mA DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # PRC15
- Zoro # G5076601
- UPC # 793950710159
- Country of Origin Taiwan, Province of China
- Category Process Calibrators
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Current Measurement Range | 0 to 50mA DC |
Item | Current and Voltage Calibrator |
Voltage Measurement Range | 0 to 20V DC |
Source Voltage | 0 to 20V DC |
Source Current | 0 to 24mA DC |
Source/Simulate | DC Current and Voltage |
Voltage Accuracy | +/-(0.01% +1 Digit) |
Powered By | (6) AA Batteries or 100 to 240V Universal AC Adapter |
Display | Multiline LCD |
Includes | (2) Alligator Clip, (2) Test Lead, (6) AA Battery, 100 to 240V Universal AC Adapter, Carrying Case |
Current Accuracy | +/-(0.01% +1 Digit) |
Source | 0 to 24mA DC / 0 to 20V DC |
Description
Current and Voltage Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current Accuracy +/-(0.01 Percent +1 Digit), Source Voltage 0 to 20V DC, Voltage Measurement Range 0 to 20V DC, Voltage Accuracy +/-(0.01 Percent +1 Digit), Display Multiline LCD, Powered By (6) AA Batteries or 100 to 240V Universal AC Adapter, Includes (2) Alligator Clip, (2) Test Lead, (6) AA Battery, 100 to 240V Universal AC Adapter, Carrying Case, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4FML9)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -22 Degrees to 1652 Degrees F, Dual Laser Sighting (FLUKE-572-2/CWG)
- RIDGID Inductive Signal Clamp, Gray, 4.7in Dia (72963)
- DWYER INSTRUMENTS Bimetal Thermom, 2-1/2 In Dial, 0to200F (BTPM260101)
- EXTECH Temperature Calibrator, to2498 Degrees F (PRC20)
- EXTECH Process Calibrator, Current, 24 mA (PRC10)
- EXTECH Temp Calibrator, to2498 Degrees F, NIST (PRC30-NIST)
- EXTECH Calibrator, 0 to 10VDC, 0 to 24mADC (412355A)
- EXTECH Temperature Calibrator, to2498 Degrees F (PRC30)
- FLUKE Pressure Calibrator, -12 to 30 psi (FLUKE-719PRO 30G)
- FLUKE Loop Calibrator W/HART (FLUKE-709H)
- Extech Process Calibrators