Shop All Nonelectrical Properties Data Loggers
This Product is Discontinued
Extech
Probe, Rh/Temperature (Discontinued)
Mfr # RH522
Zoro # G1814014
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Manufacturers Warranty Length 6 mo
- For Use With Mfr. No. RH520
- Features 36 in Cord
- Accessory Type Relative Humidity/Temperature Probe
- Product Type Relative Humidity/Temperature Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # RH522
- Zoro # G1814014
- UPC # 793950425220
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Promotion Restriction | Not eligible for promotion |
Item | Relative Humidity/Temperature Probe |
For Use With | Mfr. No. RH520 |
Features | 36 in Cord |
Accessory Type | Relative Humidity/Temperature Probe |
Product Type | Relative Humidity/Temperature Probe |
Description
Relative Humidity/Temperature Probe, Product Type Relative Humidity/Temperature Probe, Features 36 in Cord, Compatible with Manufacturer Model Number Mfr. No. RH520, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.