Shop All Power Meters and Analyzers
Extech
Probe Magnets for 407860, Pack of 3
Mfr # 407860-MAG
Zoro # G611248393
product price: $53.99
/pk 3, $18.00/ea
Not eligible for select promotions
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Product Type Vibration meters
- Product Type Probe Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 407860-MAG
- Zoro # G611248393
- UPC # 793950428603
- Country of Origin Taiwan, Province of China
- Category Power Meters and Analyzers
Details
Promotion Restriction | Not eligible for promotion |
Item | Probe Magnets |
Compatible Product Type | Vibration meters |
Product Type | Probe Magnet |
Description
Probe Magnets, Product Type Probe Magnet, Compatible with Manufacturer Model Number 407860, Compatible Product Type Vibration meters, Compatible with Grainger Part Number 1AEV9, Package Quantity 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Probe Insul Piercing (873448)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 6In, 1/4In NPT (601082AS02LVACC4)
- SCS Static Shielding Bag, 8 x 6 In., PK100 (30068)
- BACHARACH PROBE/HOSE ASSEMBLY FOR G505 (0024-3004)
- EXTECH Power Analyzer/Datalogger, Up To 30000A (PQ3450)
- EXTECH CAT IV Test Lead Kit, Power Qlty Analyzer (PQ1000)
- FLUKE Power Quality Analyzer, 483 x 272 Display (FLUKE 1734/B)
- FLUKE Test Lead Set (TLS430)
- FLUKE Pwr Quality Anlyzr Kit, 53rd Harmonic Cap (FLUKE-1738/B/WWG)
- REED INSTRUMENTS Autoranging Digital Watt Meter, True RMS (R5000)
- SANWA Laser Power Meter (LP10)
- Extech Power Meters and Analyzers