Shop All Pressure Transducers
Extech
Pressure Transducer, 150PSI
Mfr # PT150
Zoro # G5127735
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features 19 Teeth per Inch
- Pressure Range (In. WC) 5 to 4010
- Process Connection NPT Thread
- Accuracy +/-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # PT150
- Zoro # G5127735
- UPC # 793950231500
- Country of Origin Taiwan, Province of China
- Category Pressure Transducers
Dimensions
Manufacturers Warranty Length | 6 mo |
Lead Length (In.) | 39 |
Cable Length | 3.9 ft |
Process Connection Size | 1/4 in |
Description
Pressure Meter Transmitter, Sensing Pressure Range 0 to 150 psi, For Use With Extech SDL700, Series PT, Compatible Brand and Series SDL700 Pressure Meter; SDL700 Datalogger; 407495 HD Pressure Meter, Accuracy +/-2 Percent, Cable Length 3.9 ft, Housing Material Brass, Manufacturers Warranty Length 6 mo, Maximum Operating Temperature 122 Degrees F, Maximum Pressure 150 psi, Minimum Operating Temperature 32 Degrees F, Minimum Pressure 0 psi, Output 100 mV DC, Process Connection Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Process Gauge, 4.5" Brass Internals, 30/15 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (45-660-30/15-psi/kPa)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, 3-1/2 in. (351009SW02LVAC)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-25V (EMV 1200)
- EXTECH Transducer, Pressure, 0.02 to 29 PSI (PT30)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 200 PSI, +/-1Pct (628-12-GH-P1-E4-S1)
- DWYER INSTRUMENTS Pressure Transmitter Range 0-1 Psi (673-1)
- ASHCROFT General Industrial Pressure Transducer (E2GB7NM0242FCX03F150#)
- ASHCROFT Explosion Proof Transducer, 0 to 100 psi (A2XBM0242C2100#G)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599RAPS101K)
- DWYER INSTRUMENTS Transducer with Display, 0 to 3000 Psi (DPG-210)
- Extech Pressure Transducers