Shop All Pressure Gauges
Extech
Pressure Manometer/Datalogger, 2.9psi
Mfr # SDL710
Zoro # G0937445
product price: $379.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # SDL710
- Zoro # G0937445
- UPC # 793950437100
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Details
Promotion Restriction | Not eligible for promotion |
Item | Pressure Manometer/Datalogger,2.9psi |
Description
Pressure Manometer/Datalogger,2.9psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEKSLER Snubber, Pressure, Piston, 1/4 In, Brass (RS1)
- PIC GAUGES Air Gauge, 2", 0/30 psi, 1/8"Mount (101D-208C)
- DICKSON 8 Pressure Chart Recorder (PW865)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK9)
- EXTECH Pressure Manometer/Datalogger, 100psi (SDL730)
- SPAN Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (LFS-210-400-G-CERT)
- MCDANIEL CONTROLS Vacuum 30-0In-Hg 2-1/2In 1/4In Npt Pressure Gauge (AB 20905 KSUB)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH02BUCZG160#)
- SPAN Pressure Gauge, 0 to 60 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-60 BAR-G)
- WINTERS Compound Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Black (P3S6079)
- PIC GAUGES Low Pressure Gauge, 4", 0-160"WC, 1/2"LM, SS (LP1-SS-402-160)
- Extech Pressure Gauges