Shop All Megohmmeters
Extech
Precision Milli Ohm Meter, 200m-2000 Ohms
Mfr # 380460-NIST
Zoro # G7847926
product price: $561.73
/ea
Free Shipping & Returns
$561.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Resistance Range - Milli and Microhm Meters 200 miliohm to 2000 ohm
- Resolution 100u Ohms to 1 Ohms
- Accuracy +/-0.75%
- Resistance Range 200 milliohm to 2000 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 380460-NIST
- Zoro # G7847926
- UPC # 793950384619
- Country of Origin Taiwan, Province of China
- Category Megohmmeters
Details
Promotion Restriction | Not eligible for promotion |
Item | Precision Milli Ohmmeter |
Resistance Range - Milli and Microhm Meters | 200 miliohm to 2000 ohm |
Resolution | 100u Ohms to 1 Ohms |
Accuracy | +/-0.75% |
Resistance Range | 200 milliohm to 2000 ohm |
Output Current | 1mA to 100mA |
Display | LCD |
Power Source | Electric Corded |
Calibration Certificate | Included |
Counts | 1,999 |
Includes | Instructions, Power Cord, Test Lead With (2) Kelvin Clips |
Product Type | Precision Milli Ohm Meter |
CAT Safety Rating | Not Rated |
Number of Digits | 4 |
Maximum Insulation Resistance | 2 kiloohm |
Minimum Insulation Resistance | 200 microohm |
Insulation Resistance Resolution | 100 microohm to 1 ohm |
Maximum Operating Temperature | 122 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Description
Precision Milli Ohmmeter, Calibration Certificate NIST, Communication Protocol Not Applicable, Insulation Resistance Resolution 100 microohm to 1 ohm, Maximum Insulation Resistance 2 kiloohm, Minimum Insulation Resistance 200 microohm, Number of Digits 4, Power Source Electric Corded, Includes Instructions, Power Cord, Test Lead With (2) Kelvin Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT (PRO-302D-204K-01)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 6000 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled, 0.8mm Brass Threaded Orifice (25-300-6000-psi-BT8)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL30)
- SPER SCIENTIFIC pH Datalogger Kit (850061)
- EXTECH Milli Ohm Meter, 200m Ohms-2000 Ohms (380580)
- EXTECH Milliohm Meter, 4-Wire, 220Vac (380462)
- EXTECH Alligator clips (TL708)
- EXTECH Milliohm Meter 220 Vac (380562)
- EXTECH Battery Operated Megohmmeter, 1000VDC (380320)
- EXTECH Milliohm Meter W/Nist, 380560 (380560-NIST)
- MEGGER Insulation Tester, Digital/Analog LCD (MIT2500)
- Extech Megohmmeters