Shop All Power Meters and Analyzers
Extech
Power & Harmonics Analyzer, NIST, 1200A
Mfr # PQ3350-1-NIST
Zoro # G2764212
product price: $4,169.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 2 sec to 2 hr
- Phase 3
- Includes (3) 1200 A Flexible Current Clamps, (4) Voltage Leads with Alligator Clips, (8) AA Batteries, AC Adapter, Carrying Case, Interface Cable, Software
- Max. Watts 9.99 MW
- Kit Current Capability 1,200 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # PQ3350-1-NIST
- Zoro # G2764212
- UPC # 793950333525
- Country of Origin Taiwan, Province of China
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Description
Power and Harmonics Analyzer, Calibration Certificate NIST, Current Channels 3, For Phase Single; Three, Includes (3) 1200 A Flexible Current Clamps, (4) Voltage Leads with Alligator Clips, (8) AA Batteries, AC Adapter, Carrying Case, Interface Cable, Software, Maximum AC Current Measured 1,200 A, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 3, Calibration Frequency 60 Hz, Communication Protocol USB, Crest Factor Less Than 4, Current Accuracy +/-0.5 Percent +30 Digits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 10 In, 0 to 800, 1 Day, PK100 (CLH HKTW0080S017)
- MARTIN YALE AutoFolder Static Eliminator, 14 oz Can (300)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Steel, Black (PEM1320LF)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-010)
- EXTECH Power Analyzer/Datalogger, Up To 30000A (PQ3450)
- EXTECH CAT IV Test Lead Kit, Power Qlty Analyzer (PQ1000)
- REED INSTRUMENTS Digital Power Meter 100 to 150VAC (R5090)
- FLUKE Pwr Quality Anlyzr Kit, 53rd Harmonic Cap (FLUKE-1738/B/WWG)
- FLUKE Power Quality Analyzer, 481 x 272 Display (FLUKE 1732/B)
- SCHNEIDER ELECTRIC PowerLogic PM8000 - I/O Module - Digital - 6 Inputs + 2 relays outputs (METSEPM89M2600)
- FLUKE Power Quality Analyzer (FLUKE-1777)
- Extech Power Meters and Analyzers