Shop All Power Meters and Analyzers
Extech
Power & Harmonics Analyzer, 9.99MW, NIST
Mfr # PQ3350-3-NIST
Zoro # G7963514
product price: $4,279.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 2 sec to 2 hr
- Phase 3
- Includes (3) 3000 A Flexible Current Clamps, (4) Voltage Leads with Alligator Clips, (8) AA Batteries, AC Adapter, Carrying Case, Software, USB Interface Cable
- Max. Watts 9.99 MW
- Kit Current Capability 3,000 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # PQ3350-3-NIST
- Zoro # G7963514
- UPC # 793950333549
- Country of Origin Taiwan, Province of China
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Description
Power and Harmonics Analyzer, Calibration Certificate NIST, Current Channels 3, For Phase Single; Three, Includes (3) 3000 A Flexible Current Clamps, (4) Voltage Leads with Alligator Clips, (8) AA Batteries, AC Adapter, Carrying Case, Software, USB Interface Cable, Maximum AC Current Measured 3,000 A, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 3, Calibration Frequency 60 Hz, Communication Protocol USB, Crest Factor Less Than 4, Current Accuracy +/-0.5 Percent +30 Digits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Digital Manometer, +/-101.5 psi, LCD (665)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Steel, Black (PEM290LF)
- WINTERS Tridicator 3 0/250 psi/Kpa 70/320 F/C, Cb (TTD398)
- PIC GAUGES Air Gauge, 3-1/2", 0/100psi, 1/4"CBM, UClamp (103D-354E)
- EXTECH Power Analyzer/Datalogger, Up To 30000A (PQ3450)
- EXTECH CAT IV Test Lead Kit, Power Qlty Analyzer (PQ1000)
- FLUKE Power Quality Analyzer, 480 x 272 Display (FLUKE-1732/EUS)
- FLUKE Power Quality Analyzer (FLUKE-1777)
- FLUKE Power Quality Analyzer, 3000A Capability (FLUKE-1748/30/EUS)
- PCE INSTRUMENTS Power Quality Analyzer, Interface RS-232 (PCE-PA6000)
- FLUKE Power Quality Analyzer, 1000A Capability (FLUKE-1742/15/EUS)
- Extech Power Meters and Analyzers