Shop All Power Meters and Analyzers
Extech
Power & Harmonics Analyzer, 9.99MW, 1200A
Mfr # PQ3350-1
Zoro # G2680666
product price: $3,859.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,859.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 2 sec to 2 hr
- Phase 3
- Includes (3) 1200 A Flexible Current Clamps, (4) Voltage Leads with Alligator Clips, (8) AA Batteries, AC Adapter, Carrying Case, Interface Cable, Software
- Max. Watts 9.99 MW
- Kit Current Capability 1,200 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # PQ3350-1
- Zoro # G2680666
- UPC # 793950333518
- Country of Origin Taiwan, Province of China
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Description
Power and Harmonics Analyzer, Current Channels 3, For Phase Single; Three, Includes (3) 1200 A Flexible Current Clamps, (4) Voltage Leads with Alligator Clips, (8) AA Batteries, AC Adapter, Carrying Case, Interface Cable, Software, Maximum AC Current Measured 1,200 A, Peak Capture Yes, Power Factor 0 to 1, Voltage Channels 3, Calibration Frequency 60 Hz, Communication Protocol USB, Crest Factor Less Than 4, Current Accuracy +/-0.5 Percent +30 Digits, Display Resolution 240 x 128
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Straight Oil Gage, Mounting Thread: 1/4 NPTF (G307-2)
- WINTERS Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Silver (PFQ1211)
- NOSHOK Low Pressure Gauge, Bottom, 5 psi, Material: Steel (25-200-5PSI)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detect, Gooseneck, ProPlus (VPE-GN PRO-PLUS)
- EXTECH Power Analyzer/Datalogger, Up To 30000A (PQ3450)
- EXTECH CAT IV Test Lead Kit, Power Qlty Analyzer (PQ1000)
- BATTERY DOCTOR Voltage Meter - 6V-30V w/ Face Plate inc (20600)
- FLUKE Power/Condition Monitor, 3 Phase (FLUKE 3540 FC KIT)
- REED INSTRUMENTS Autoranging Digital Watt Meter, True RMS (R5000)
- FLUKE Magnetic Voltage Probes (MP1-3R/1B)
- REED INSTRUMENTS R5000-NIST Watt Meter, (R5000-NIST)
- Extech Power Meters and Analyzers