Shop All Power Meters and Analyzers
Extech
Power Analyzer/Datalogger, Up To 30000A
Mfr # PQ3450
Zoro # G5043087
product price: $1,999.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,999.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 2 sec to 2 hr
- Phase -180 to +180
- Includes (8) AA Batteries, 4V Leads with Alligator Clips, Carrying Case, SD Memory Card, Universal AC Adapter (100 to 240V)
- Max. Watts 9.99 MW
- Display Back Lighted LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # PQ3450
- Zoro # G5043087
- UPC # 793950334508
- Country of Origin Taiwan, Province of China
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Description
Power Analyzer/Datalogger, Current Channels 3, For Phase Three, Includes (8) AA Batteries, 4V Leads with Alligator Clips, Carrying Case, SD Memory Card, Universal AC Adapter (100 to 240V), Maximum AC Current Measured 1,200 A, Power Factor 0 to 1, Voltage Channels 3, Calibration Frequency 60 Hz, Communication Protocol RS-232, Crest Factor 1 to 9.99, Current Accuracy +/-0.5 Percent +5 Digits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GRANBY 1/4 IN 200 LB VERTICL PRESSURE GAUG (EIPG2002-4LNL)
- WAHL Non-Rev Temp Indicator, Kapton, PK20 (414-390F-199C)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 30 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-900-30-psi/kPa)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10522N)
- EXTECH CAT IV Test Lead Kit, Power Qlty Analyzer (PQ1000)
- FLUKE Hard Carrying Case, Polyprophylene, Yellow (C190)
- FLUKE Power Quality Analyzer, 1000A Capability (FLUKE-1742/15/EUS)
- SCHNEIDER ELECTRIC Power Meter, LCD, 90/600VAC/DC (METSEEM3502)
- FLUKE Power/Condition Monitor, 3 Phase (FLUKE 3540 FC KIT)
- FLUKE Test Lead Set (TLS430)
- FLUKE Power Quality Analyzer, 482 x 272 Display (FLUKE-1734/EUS)
- Extech Power Meters and Analyzers