Shop All Test Instrument Carrying Cases
Extech
Pouch With Strap
Mfr # T198495
Zoro # G0640860
product price: $110.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- For Use With Camera
- Features The Pouch can be Used Together With the Tool Belt
- Includes Shoulder Strap
- Case Type Soft Carrying Cases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # T198495
- Zoro # G0640860
- Country of Origin Sweden
- Category Test Instrument Carrying Cases
Details
Promotion Restriction | Not eligible for promotion |
Item | Pouch With Strap |
Material | Synthetic |
For Use With | Camera |
Features | The Pouch can be Used Together With the Tool Belt |
Includes | Shoulder Strap |
Case Type | Soft Carrying Cases |
Description
Pouch With Strap, Material Nylon, For Use With Camera, Features The Pouch can be Used Together With the Tool Belt, Includes Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0130P00084 Thermistor (0130P00084)
- UNITED SCIENTIFIC Alligator Clips, Insulated, PK/10 (5 Red (ACLPBR-PK/10)
- JONARD TOOLS Push Pull Force Gauge, 0 to 72 Oz (GPP-72)
- ASHCROFT Pressure Gauge (451279AS02L100#)
- EXTECH Carrying Case, 7-7/8x5-5/16x1-5/8, Black (409996)
- FLUKE Soft Carrying Case, 8-1/2 In. D, Black/Ylw (Fluke-C25)
- TEST PRODUCTS INTL Nylon Pouch - Small - Black (A927)
- FLUKE Soft Carrying Case, 2x4-7/8x10-7/8, Yl/Blk (Fluke-C33)
- ZORO SELECT Carrying Case, Soft, Nylon, 2.5 x4.3x8.3 In (4WPG6)
- FLUKE Leather Tester Case, Size, 4" x 8" x 5" (C520A)
- SKYSCAN Carrying Case, Black (SKLC)
- Extech Test Instrument Carrying Cases