Extech

Portable Power Charger, Black, 5VDC (Discontinued)


This Product is Discontinued
Shop for all Portable Device Chargers

Key Features

  • Promotion Restriction Not eligible for promotion
  • Capacity - Batteries 2,800 mAh
  • Features Built-In Flashlight, Three Charge Level Indicator Lights
  • Color Green
  • Number of Output Connectors 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length 12 in
Depth 0.9 in
Height 1.4 in
Width 2.9 in

Description

Rechargeable Power Bank, Output Connection Type Female USB Type A, For Use With Devices powered by a Micro USB Connector, Capacity - Batteries 2,800 mAh, Number of Output Connectors 1, Recharge Time 3 hr, Height 1.4 in, Width 2.9 in, Depth 0.9 in, Weight 2.3 oz, Safety Features None, Application Rechargeable Lights, Smartphone, Battery Chemistry Lithium Ion, Cable Length 12 in, Rechargeable Up To 500 Times, Charges Up To 1 Time, Features Built-In Flashlight, Three Charge Level Indicator Lights

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products