Shop All Gas Analyzers
Extech
PORTABLE INDOOR AIR CO2 METER
Mfr # CO250
Zoro # G4689806
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Carbon Dioxide Concentration 0 to 5000 ppm
- Includes Cable, Carrying Case
- Temp. Range 14 to 140 Degrees F
- Relative Humidity Range 0.0 to 99.9%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # CO250
- Zoro # G4689806
- UPC # 793950502501
- Country of Origin China
- Category Gas Analyzers
Dimensions
Battery Size | AAA |
Description
Indoor Air Quality Meter, Calibration Certificate Type Not Certified, Digital Display Screen Type LCD with Backlight, Features Adjustable Audible Alarm, Calculates Statistical Weighted Averages of STEL (15 Minute Short Term Exposure Limit), Calculates Statistical Weighted Averages of TWA (8 Hour Time Weighted Average), Includes Cable, Carrying Case, Maximum Carbon Dioxide Measured 5,000 ppm, Maximum Carbon Monoxide Measured Not Applicable, Maximum Dew Point Measured 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2", 0/30psi, 1/4"LM, SS (PRO-301D-204C-01)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Fill, 10000 PSI, All Stainless Steel, Lower Mount, 301L-402U (301L-402U)
- TRERICE Industrial Thermowell, 304SS, 1-1/4-18 (3-4F5)
- ZORO SELECT Test Clip, 30VAC/60VDC, Black, PK10 (5TXD3)
- EXTECH Carbon Monoxide/Carbon Dioxide IAQ Meter (CO260)
- EXTECH Desktop Carbon Dioxide Monitor (CO220)
- EXTECH Indoor Air Analyzer, 1 to 6000 PPM CO2 (EA80)
- EXTECH Indoor Air Quality Carbon Dioxide Meter (CO240)
- EXTECH Portable Carbon Monoxide Meter (CO15)
- EXTECH CO2, Humidity, Temp Datalogger, 4000ppm CO2 (SD800)
- GENERAL TOOLS IAQ Analyzer, CO2 Range 0 to 5000 PPM (CDM77232)
- Extech Gas Analyzers