Shop All Water Testing Meter Accessories
Extech
Polymer Conductivity Cell
Mfr # 804010A
Zoro # G0636767
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 341350A-P pH/Conductivity/TDS/ORP/Salinity Meter
- Includes Cap
- Manufacturers Warranty Length 6 mo
- Length 152 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 804010A
- Zoro # G0636767
- Country of Origin United Kingdom
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 6 mo |
Length | 152 mm |
Diameter | 16mm |
Cable Length | 39 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Conductivity Cell |
For Use With | 341350A-P pH/Conductivity/TDS/ORP/Salinity Meter |
Includes | Cap |
Shelf Life | 1 yr |
Connector | Proprietary |
Testing Parameter | Conductivity |
Recommended Use | Liquids |
Body Material | Polymer |
Operating Temp. Range | 32 Degrees to 122 Degrees F |
Measurement Range | 19,990microS |
Tip Shape | bulb |
Description
Conductivity Cell, Testing Parameter Conductivity, Measurement Range 19,990microS, Tip Shape Bulb, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Polymer, Diameter 16mm, Length 152 mm, Cable Length 39 in, Connector Proprietary, For Use With 341350A-P pH/Conductivity/TDS/ORP/Salinity Meter, Shelf Life 1 yr, Recommended Use Liquids, Includes Cap, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Nylon Syringe Filters 0.45, PK100 (12K961)
- WHEATON Staining Dish w/Cover and Slide Rack, PK6 (900400)
- RESINTECH Premium Drinking Cartridge, 3 x 10 in. (AF-10-4080)
- DIGI-SENSE Industrial Temperature Probe, Type J, 9 (90446-82)
- EXTECH ORP Elctrd, Use W/PH100, PH110, RE300, CI200 (RE305)
- EXTECH Exstik Refill, PH Meter Solution Kit (PH113)
- EXTECH ISE Meter Replacement Flouride Electrode (FL705)
- EXTECH pH Meter 3-In-1 Kit (EX800)
- EXTECH Waterproof Fluoride Meter, Display LCD (FL700)
- EXTECH Calibration Solution Set (PH103)
- LAMOTTE Multitest Colorimeter (1910)
- Extech Water Quality Testing