Shop All Moisture Meters
Extech
Pin/Pinless Moisture Meter
Mfr # MO260
Zoro # G3338596
product price: $381.69
/ea
Free Shipping & Returns
Not eligible for select promotions
$381.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 0% to 99.9% (Relative-Pinless), 6% to 94.8% (Wood-Pin)
- Moisture Content Accuracy +/-5% (of Readings)
- Display LCD with Tri-Color LED Bargraph
- Data Hold Yes
- Battery Type 9V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # MO260
- Zoro # G3338596
- UPC # 793950472606
- Country of Origin China
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Maximum Measurement Depth | 3/4 in |
Battery Size | 9V |
Manufacturer Warranty Length | 2 yr |
Description
Moisture Meter, Alert Type Digital Display, Calibration Certificate Type Not Certified, Includes Remote Probe No Remote Probe Included, Features Bar Graph Display, Built-In Material Library, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement 94.8 Percent, Maximum Pin Wood Measurement 94.8 Percent, Maximum Pinless Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pinless Wood Measurement 99.9 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Gauge, 0 to 25 In H2O (A3025)
- TAYLOR Dial Thermometer, -40 to 120 deg. F Range (6091N)
- PIC GAUGES Gauge, 2.5", 0/4000psi, 1/4"CBM, Frt Flange (PRO-204L-254Q)
- JOHNSON CONTROLS Pressure Transducer, 0 to 100 PSI (P499RCP-101K)
- EXTECH Digital Moisture Meter With Bargraph (MO210)
- EXTECH Pinless Moisture Meter (MO257)
- EXTECH Pinless Moisture Meter (MO290)
- EXTECH Datalogging Pin/Pinless Moisture Meter w (MO55W)
- EXTECH Pin/Pinless Moisture Meter Kit, 0.99.9 (MO265)
- EXTECH Moisture Meter, LCD, 9V (MO50)
- GENERAL Moisture Meter, Pin and Pinless (23NU19)
- Extech Moisture Meters