Shop All Phasing & Motor Rotation Meters
This Product is Discontinued
Extech
Phase Sequence Tester, 40-600VAC (Discontinued)
Mfr # 480400
Zoro # G0279246
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Range 40 to 600V AC
- Safety Rating CAT III 600V
- Includes Alligator Clips, Carrying Case
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # 480400
- Zoro # G0279246
- UPC # 793950484005
- Country of Origin China
- Category Phasing & Motor Rotation Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Test Lead Length | 3.9 ft |
Tool Height | 5.1 in |
Tool Width | 2.7 in |
Manufacturer Warranty Length | 1 yr |
Display Size | 1.9 in |
Tool Length | 1.3 in |
Description
Phase Sequence Tester, CAT Safety Rating CAT III 600V, Display Screen Type LCD, Display Type Digital, For Voltage Range 40 to 600V AC, Includes (3) Test Leads with Large Color-Coded Alligator Clips, Pouch Case, Maximum Frequency 400 Hz, Minimum Frequency 15 Hz, Testing Functions Phase Rotation, Alert Type Not Applicable, Battery Chemistry Not Applicable, Battery Size Not Applicable, Circuit Connection Type Alligator Clips, Data Logger No, Display Size 1.9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.