Shop All Phasing & Motor Rotation Meters
Extech
Phase & Motor Rotation Tester, 40-600VAC
Mfr # 480403
Zoro # G1156766
original price:
$162.21
7% off
Free Shipping & Returns
Not eligible for select promotions
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 40 to 600V AC
- Phase Voltage Present Indicator Yes
- Includes Alligator Clips, Carrying Case
- Display LED
- Phase Rotation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # 480403
- Zoro # G1156766
- UPC # 793950484036
- Country of Origin China
- Category Phasing & Motor Rotation Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | 9V |
Tool Length | 1.3 in |
Tool Height | 5.1 in |
Manufacturer Warranty Length | 1 yr |
Tool Width | 2.7 in |
Description
Phase/Motor Rotation Tester, CAT Safety Rating CAT III 600V, Display Screen Type No Display, Display Type No Display, For Voltage Range 40 to 600V AC, Includes (3) Test Leads with Large Color-Coded Alligator Clips, Pouch Case, Maximum Frequency 400 Hz, Minimum Frequency 2 Hz, Testing Functions Motor Rotation, Phase Rotation, Alert Type Light, Battery Size 9V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Blue Color, PK6 (MP 82-39-0303-06 BLU MKR)
- INDUSTRIAL SCIENTIFIC Replacement Battery Pack, Lithium Polymer (17156465)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ800LF)
- ZORO SELECT Test Lead Wire, 18 AWG, 50 Ft, Red (5TXC2)
- EXTECH Carrying Case, 9-1/2 In. H, 2 In. D, Black (409997)
- EXTECH Non-Contact Phase Seq Tester, 75-1000VAC (PRT200)
- EXTECH Carrying Case, 6-1/4 In. H, 1 In. D, Black (409992)
- AMPROBE Phase Sequence Motor Rotation Tester, LCD (PRM-6)
- TRIPLETT Phase and Motor Rotation Tester, Digital (PR650)
- REED INSTRUMENTS Phase Rotation Tester, Non-Contact (R5044)
- TRIPLETT Phase Rotation Tester (PR400)
- Extech Phasing & Motor Rotation Meters