Shop All Water Testing Meter Accessories
Extech
pH Meter, WaterProof, Refillable
Mfr # PH110
Zoro # G1407061
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- pH Range 0.00 to 14.00
- Includes Batteries, Instructions, Neckstrap, Protective Sensor Cap, Sample Cup With Cap
- Manufacturers Warranty Length 1 yr Meter, 6 mo Electrode
- pH Accuracy +/-0.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # PH110
- Zoro # G1407061
- UPC # 793950051108
- Country of Origin Taiwan, Province of China
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr Meter, 6 mo Electrode |
Details
Promotion Restriction | Not eligible for promotion |
Item | pH Meter,WaterProof,Refillable |
pH Range | 0.00 to 14.00 |
Includes | Batteries, Instructions, Neckstrap, Protective Sensor Cap, Sample Cup With Cap |
pH Accuracy | +/-0.01 |
Auto Power Off | Yes |
Displayed Temperature Range | -5 Degrees to 90 Degrees C, 23 Degrees to 194 Degrees F |
Automatic Temperature Compensation | Yes |
Calibration | 1 point, 2 point, 3 point |
Temp. Accuracy | +/-1.8 Degrees F |
Waterproof | Yes |
Description
pH Meter,WaterProof,Refillable, pH Range 0.00 to 14.00, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 23 to 194 Degrees F, -5 to 90 Degrees C, Auto Power Off Yes, Calibration 1, 2 or 3 pt., Includes Protective Sensor Cap, Sample Cup With Cap, Batteries, Neckstrap, And Instructions, Manufacturers Warranty Length 1 Year Meter; 6 Months Electrode
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 32mm, PK100 (1827-032)
- AMSCOPE 32mm Blue Green and Yellow Filters for Microscopes (FT-BGY32)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, CYLINDRICAL, 2mL, #7 GL THREAD. (P160704)
- RUBBERIFIC Splash Block Brown Rubberific (LRSBBN)
- EXTECH Electrode, Ph, Bnc Combination, Plastic (601500)
- EXTECH Reagent CL2 Tablets, 1000 Tests, PK100 (CL204)
- EXTECH Palm MeterPH Electrode Cable Type (6015WC)
- EXTECH CL2 Meter Replacement Electrode (CL205)
- EXTECH OYSTER 10 PH/MV/TEMP METER (OYSTER-10)
- EXTECH Electrode, pH/mV/Temperature (PH305)
- YSI Cable Management Kit (3062)
- Extech Water Quality Testing