Shop All Water Testing Meter Accessories
Extech
pH Meter KitPH/ORP/Cl/Temp
Mfr # EX900
Zoro # G5041407
product price: $304.69
/ea
Free Shipping & Returns
$304.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sub-Category Handheld
- Includes Batteries, Chlorine Meter, Chlorine Reagent Tablets, Hard Carrying Case, Instructions, Neckstrap, Orp Electrode, Ph Calibration and Rinse Solutions, Ph Electrode, Weighted Base With Sample Cups And Caps
- Manufacturers Warranty Length 1 yr Meter, 6 mo Electrodes
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # EX900
- Zoro # G5041407
- UPC # 793950309001
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr Meter, 6 mo Electrodes |
Width | 14" |
Depth | 9" |
Details
Promotion Restriction | Not eligible for promotion |
Sub-Category | Handheld |
Item | pH Meter KitPH/ORP/Cl/Temp |
Includes | Batteries, Chlorine Meter, Chlorine Reagent Tablets, Hard Carrying Case, Instructions, Neckstrap, Orp Electrode, Ph Calibration and Rinse Solutions, Ph Electrode, Weighted Base With Sample Cups And Caps |
Automatic Temperature Compensation | Yes |
Waterproof | Yes |
Displayed Temperature Range | -5 Degrees to 90 Degrees C, 23 Degrees to 194 Degrees F |
Description
pH Meter KitPH/ORP/Cl/Temp, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range -5 Degrees to 90 Degrees C, 23 Degrees to 194 Degrees F, Includes Batteries, Chlorine Meter, Chlorine Reagent Tablets, Hard Carrying Case, Instructions, Neckstrap, Orp Electrode, Ph Calibration and Rinse Solutions, Ph Electrode, Weighted Base With Sample Cups And Caps, Manufacturers Warranty Length 1 yr Meter, 6 mo Electrodes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- VEE GEE Brix Hydrometer w/Thermometer, degrees C (6601TS-8)
- WHEATON Plastic Jar, 500mL, PK24 (W209904)
- OAKTON Conductivity Electrode 1m (35660-58)
- EXTECH Solution Cups, W/Caps, PK24 (EX007)
- EXTECH Immersion Temp Probe, -22 to 482 Deg F (850185)
- EXTECH CL2 Meter Replacement Electrode (CL205)
- EXTECH Electrode, Ph, Bnc Combination, Plastic (601500)
- EXTECH Electrode, Flat Surface (601100)
- EXTECH Oyster PH/Mv/Temp Meter w/Case (OYSTER-15)
- LAMOTTE Nitrate Test Tab, For 1910/SMART3 (3689-SC)
- Extech Water Quality Testing