Shop All Water Testing Meter Accessories
Extech
pH Meter 3-In-1 Kit
Mfr # EX800
Zoro # G5041425
product price: $266.19
/ea
Free Shipping & Returns
Not eligible for select promotions
$266.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Handheld
- Includes Batteries, Chlorine Meter, Chlorine Reagent Tablets, Hard Carrying Case, Instructions, Neckstrap, Ph Calibration and Rinse Solutions, Ph Electrode, Weighted Base With Sample Cups And Caps
- Manufacturers Warranty Length 1 yr Meter, 6 mo Electrodes
- Automatic Temperature Compensation Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # EX800
- Zoro # G5041425
- UPC # 793950398005
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr Meter, 6 mo Electrodes |
Details
Promotion Restriction | Not eligible for promotion |
Item | pH Meter KitPH/Cl/Temp |
Sub-Category | Handheld |
Includes | Batteries, Chlorine Meter, Chlorine Reagent Tablets, Hard Carrying Case, Instructions, Neckstrap, Ph Calibration and Rinse Solutions, Ph Electrode, Weighted Base With Sample Cups And Caps |
Automatic Temperature Compensation | Yes |
Waterproof | Yes |
Displayed Temperature Range | -5 Degrees to 90 Degrees C, 23 Degrees to 194 Degrees F |
Description
pH Meter KitPH/Cl/Temp, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range -5 Degrees to 90 Degrees C, 23 Degrees to 194 Degrees F, Includes Batteries, Chlorine Meter, Chlorine Reagent Tablets, Hard Carrying Case, Instructions, Neckstrap, Ph Calibration and Rinse Solutions, Ph Electrode, Weighted Base With Sample Cups And Caps, Manufacturers Warranty Length 1 yr Meter, 6 mo Electrodes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Multi Vortex-Genie Large Cap Mixer, 120V (SI-M236)
- EXTECH Buffer Solution, 10 pH, 1 Pt, PK2 (PH10-P)
- RPI Penicillin G Potassium Salt, 100g (P93500-100.0)
- GLOBAL WATER SONIC H2O LEVEL METER (WL650)
- EXTECH Solution Cups, W/Caps, PK24 (EX007)
- EXTECH ORP Meter Waterproof -999-999 mVs (RE300)
- EXTECH Electrode, Flat Surface (601100)
- EXTECH Electrode, pH/mV/Temperature (PH305)
- EXTECH ORP Elctrd, Use W/PH100, PH110, RE300, CI200 (RE305)
- EXTECH CL2 Meter Replacement Electrode (CL205)
- SPER SCIENTIFIC Pure Water Meter (850038)
- Extech Water Testing Meter Accessories