Shop All Vibration Meter Accessories
Extech
Pen Vibration Meter, +/-5%Acc, LED
Mfr # VB400-NIST
Zoro # G711248477
product price: $828.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Carrying Case, Magnetic Base, Test Pin Tip
- Accuracy +/-5% of Reading + 2 Digits
- Minimum Operating Temperature 32 Degrees F
- Features Data Hold, Dust Resistant, IP65, Low Battery Indicator, Water Resistant, Zero Adjustment
- Velocity Max Resolution 0.02 in/sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # VB400-NIST
- Zoro # G711248477
- Country of Origin Taiwan, Province of China
- Category Vibration Meter Accessories
Dimensions
Manufacturer Warranty Length | 2 yr |
Battery Size | AAA |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vibration Meter |
Includes | Carrying Case, Magnetic Base, Test Pin Tip |
Accuracy | +/-5% of Reading + 2 Digits |
Minimum Operating Temperature | 32 Degrees F |
Features | Data Hold, Dust Resistant, IP65, Low Battery Indicator, Water Resistant, Zero Adjustment |
Velocity Max Resolution | 0.02 in/sec |
Minimum Velocity Measured | 0.02 in/sec |
Batteries Included | Yes |
Alert Type | Vibration |
Maximum Velocity Measured | 7.87 in/sec |
Acceleration Measurement - Maximum | 656 ft/sq sec |
Calibration Certificate Type | NIST |
Number of Batteries Required | 4 |
Battery Voltage | 1.5V |
Testing Functions | Acceleration, Velocity |
Acceleration Measurement - Minimum | 1 ft/sq sec |
Maximum Operating Temperature | 122 Degrees F |
Acceleration Max Resolution | 1 ft/sq sec |
Number of Digits | 2 |
Digital Display Screen Type | LCD |
Frequency Ranges | 10 Hz to 1 kHz |
Description
Vibration Meter, Accuracy +/-5 Percent of Reading + 2 Digits, Acceleration Measurement - Minimum 1 ft/sq sec, Acceleration Measurement - Maximum 656 ft/sq sec, Maximum Velocity Measured 7.87 in/sec, Minimum Velocity Measured 0.02 in/sec, Acceleration Max Resolution 1 ft/sq sec, Velocity Max Resolution 0.02 in/sec, Batteries Included Yes, Alert Type Vibration, Battery Size AAA, Battery Voltage 1.5V, Number of Batteries Required 4, Calibration Certificate Type NIST, Digital Display Screen Type LCD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Flue Gas Particle Filter, PK10 (17631 PACK)
- SPAN Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (LFS-210-200-G-KEMX)
- SUPCO Data Logger, Temperature (SL500TC)
- SEGOMO TOOLS Soil Moisture Hygrometer Sensor & Reader (For Gardening, (T06004C)
- EXTECH Vibration Meter SD Logger Cable (SDL800-CBL)
- EXTECH Wheel, Pkg Of 6 For Contact Tachometer (461990)
- REED INSTRUMENTS VibeProbe, Plastic, Rubber, Steel, R7000SD (R7000SD-PROBE)
- FLUKE Vibration Sensor Mounting Pads, 10Pk, PK10 (810SMP)
- TEST PRODUCTS INTERNATIONAL Accelerometer, StainlessSteel, A9013 (A9014)
- FLUKE Quick Disconnect Cable, 7 ft. (810QDC)
- MONARCH Headphones (6840-040)
- Extech Vibration Meter Accessories