Shop All LCR Meter
This Product is Discontinued
Extech
Passive Component LCR Meter (Discontinued)
Mfr # 380193
Zoro # G0700147
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Inductance Range 2000.0 uH to 10000 H
- Inductance Accuracy +/-0.7% + Lx/10000 + 5 Digits
- Display Dual Line LCD
- Capacitance Range 2000.0 pF to 10.000 mF
- Includes Battery, Instructions, Interface Cable, Protective Holster, Software, Test Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Passive Component LCR Meter |
Inductance Range | 2000.0 uH to 10000 H |
Inductance Accuracy | +/-0.7% + Lx/10000 + 5 Digits |
Display | Dual Line LCD |
Capacitance Range | 2000.0 pF to 10.000 mF |
Includes | Battery, Instructions, Interface Cable, Protective Holster, Software, Test Leads |
Capacitance Accuracy | +/-0.7% Reading + 5 Digits |
Resistance Range (Ohms) | 20.000 to 10.000 M |
Interface | RS-232 |
Battery Type | 9V |
Auto Power Off | Yes |
Resistance Accuracy | +/-0.5% +8 Digits |
Counts | 20,000 or 10,000 |
Test Frequencies | 1 kHz, 120 Hz |
Description
Passive Component LCR Meter, Inductance Range 2000.0 uH to 10000 H, Inductance Accuracy +/-0.7 Percent + Lx/10000 + 5 Digits, Capacitance Range 2000.0 pF to 10.000 mF, Capacitance Accuracy +/-0.7 Percent Reading + 5 Digits, Resistance Range (Ohms) 20.000 to 10.000 M, Resistance Accuracy +/-0.5 Percent +8 Digits, Display Dual Line LCD, Counts 20,000 or 10,000, Test Frequencies 1 kHz, 120 Hz, Auto Power Off Yes, Battery Type 9V, Interface RS-232
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.