Shop All Particle Counters
Extech
Particle Counter, 0.3/0.5/1/2.5/5/10um
Mfr # VPC260
Zoro # G203559388
product price: $1,051.18
/ea
Free Shipping & Returns
$1,051.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Particle Size 0.3 um, 0.5 um, 1 um, 2.5 um, 5 um, 10 um
- Flow Rate 0.035 cfm
- Interface USB
- Count Modes Concentration, Cumulative, Differential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # VPC260
- Zoro # G203559388
- Country of Origin China
- Category Particle Counters
Dimensions
Particle Size | 0.3 um, 0.5 um, 1 um, 2.5 um, 5 um, 10 um |
Display Size | 2.8 in |
Battery Size | AA |
Description
Particle Counter 6-Channel, Calibration Certificate Type Not Certified, Coincidence Loss 10 Percent at 20,00,000 counts per cu ft, Testing Functions Air Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature, Number of Channels 6, Number of Records Stored 1,000, Particle Size 0.3 um, 0.5 um, 1 um, 2.5 um, 5 um, 10 um, Count Modes Concentration, Cumulative, Differential, Digital Display Screen Type LCD, Maximum Relative Humidity Measured 100 Percent, Maximum Sampling Rate 180 sec
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 125 ft. L (HS234526B)
- CELLTREAT Cell Scraper, Lifter Blade, 39cm, PK100 (229316)
- SYNTHWARE MANIFOLD, HIGH VACUUM SOLID GLASS STOPCOCKS, 5 PORT, 450mm. (M280005)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 1000µL (229047)
- EXTECH Video Particle Counter (VPC300)
- EXTECH Particle Counters, c/w VPC300 (VPC-BATT)
- ZORO SELECT Particle Counter, Size 0.3, 1.0, 5.0 uM (23V750)
- TRIPLETT Particle Counter, 2.5/10um (EPC175)
- PCE INSTRUMENTS Air Quality Monitoring Particle Counter, Flow rate 2.83 l / min (PCE-MPC 20)
- PCE INSTRUMENTS Air Quality Particle Counting Meter, Measures 6 dizes of particles (PCE-PCO 1)
- PCE INSTRUMENTS Air Quality Meter, 0 to 2000 µg / m³ (PCE-MPC 30)
- Extech Particle Counters