Shop All Water Testing Meter Accessories
Extech
Oyster PH/Mv/Temp Meter w/Case
Mfr # OYSTER-15
Zoro # G5041461
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 9V Battery, Neckstrap, Ph Electrode, Sample Buffers And Carrying Case
- Manufacturers Warranty Length 1 yr Meter, 6 mo Electrodes
- Displayed Temperature Range 0 Degrees to 100 Degrees C, 32 Degrees to 212 Degrees F
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # OYSTER-15
- Zoro # G5041461
- UPC # 793950050156
- Country of Origin Taiwan, Province of China
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr Meter, 6 mo Electrodes |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oyster PH/Mv/Temp Meter w/Case |
Includes | 9V Battery, Neckstrap, Ph Electrode, Sample Buffers And Carrying Case |
Displayed Temperature Range | 0 Degrees to 100 Degrees C, 32 Degrees to 212 Degrees F |
Automatic Temperature Compensation | Yes |
Waterproof | No |
Description
Oyster PH/Mv/Temp Meter w/Case, Application Measures pH, Orp, And Temperature, Features Oyster Design For Lab Or Field Use, 25 Memory Locations, Min/Max Mode, 5 Point Buffer Recognition, For Use With Needs An Optional Rtd Probe To Measure Temperature, Includes Neckstrap, 9V Battery, Ph Electrode, Sample Buffers And Carrying Case, Manufacturers Warranty Length 1 Year Meter, 6 Months Electrodes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 32mm, PK100 (1827-032)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 216W (BSAT051006)
- HEATHROW SCIENTIFIC Phlebotomy Tray Lid, White (HS2202)
- COLE PARMER Acorn All-in-One pH electrode, double junction, epoxy body, sealed (WD-35811-72)
- EXTECH Electrode, Ph, Bnc Combination, Plastic (601500)
- EXTECH pH Meter 3-In-1 Kit (EX800)
- EXTECH OYSTER 10 PH/MV/TEMP METER (OYSTER-10)
- EXTECH pH Meter, WaterProof, Refillable (PH110)
- EXTECH ISE Meter Replacement Flouride Electrode (FL705)
- EXTECH Ph/ORP/Temperature Meter/Datalogger (SDL100)
- OAKTON ORP ELECTRODE DOUBLE JUNCTION Sld OAKT (35805-14)
- Extech Water Quality Testing