Shop All Magnetic Field Measuring
Extech
Non-Contact Magnetic Field Detector
Mfr # MD10
Zoro # G5301685
product price: $18.55
/ea
Not eligible for select promotions
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features A Blue LED Lights up Indicating the Presence of a Magnetic Field
- Monitors Magnetic Fields in AC/ DC and Permanent Magnets
- Includes (2) AAA Batteries, Instructions, Pocket Clip
- Battery Voltage 1.5V
- Electric Inductance Measurement - Minimum 63 H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # MD10
- Zoro # G5301685
- UPC # 793950330104
- Country of Origin China
- Category Magnetic Field Measuring
Dimensions
Battery Size | AAA |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Field Meter |
Features | A Blue LED Lights up Indicating the Presence of a Magnetic Field |
Monitors | Magnetic Fields in AC/ DC and Permanent Magnets |
Includes | (2) AAA Batteries, Instructions, Pocket Clip |
Battery Voltage | 1.5V |
Electric Inductance Measurement - Minimum | 63 H |
Standards | CE |
Batteries Included | Yes |
Testing Functions | AC Magnetic Fields, DC Magnetic Fields |
Number of Digits | 0 |
Number of Batteries Required | 2 |
Electric Inductance Measurement - Maximum | 810 H |
Alert Type | Light |
Description
Magnetic Field Meter, Frequency Measurement - Maximum Not Applicable, Frequency Measurement - Minimum Not Applicable, Number of Digits 0, Testing Functions AC Magnetic Fields, DC Magnetic Fields, Features A Blue LED Lights up Indicating the Presence of a Magnetic Field, Alert Type Light, Electric Inductance Measurement - Maximum 810 H, Electric Inductance Measurement - Minimum 63 H, Magnetism Measurement - Maximum Not Applicable, Wattage Density Measurement - Maximum Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Temperature Switch, SPDT, 230VAC (TS3-50020)
- TRANSFORMING TECHNOLOGIES Conductive Rubber Diamond-Plate Anti-Fatigue Mat, Center Section (FM9C)
- KLEIN TOOLS Non-Contact Voltage Tester, 70 to 1000V AC (NCVT1XT)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detection (VPE-SG2)
- EXTECH EMF/ELF Gauss Meter, 30Hz to 300Hz (EMF510)
- EXTECH EMF Meter, LCD, Include (3) AAA Batteries (EMF450)
- EXTECH Microwave Leakage Detector, 2dB, LCD (EMF300)
- EXTECH Triple Axis EMF Tester (480826)
- EXTECH AC/DC Magnetic Meter, 50/60 Hz, LCD (MF100)
- EXTECH AC/DC Magnetic Meter/Data Logger, LCD (SDL900)
- TRIPLETT Magnetic Field Meter, Single Axis Sensor (EMF20)
- Extech Magnetic Field Measuring