Shop All Sound Level Meters
Extech
Noise Dosimeter, LCD, 30 to 130 dB Range
Mfr # SL400
Zoro # G003791926
product price: $712.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Type 2
- dB Range 30 to 130 dB
- Frequency Range 20 Hz to 8 kHz
- Frequency Weighting A, C, Z
- Accuracy +/-1.4 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # SL400
- Zoro # G003791926
- UPC # 793950474006
- Country of Origin Taiwan, Province of China
- Category Sound Level Meters
Dimensions
Microphone Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Battery Size | 9V |
Manufacturer Warranty Length | 2 yr |
Description
Noise Dosimeter, Includes Belt Clip, Carrying Case, Clip-on Microphone, USB Cable, Windscreen, Digital Display Screen Type LCD, Frequency Weighting A, C, Z, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 143 dB, Minimum Frequency Measurement 20 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 1,000,000, Sound Level Measurement Accuracy +/-1 dB, Sound Level Measurement Resolution 0.1 dB, Interface USB, Features Data Logging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L300#)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/kPa, 7/16-20 Male Bottom Conn, Glycerin Filled, 0.5mm Brass Threaded Orifice (25-901-SST-5000-psi/kPa-BT5)
- CYTIVA WHATMAN Filter Capsule, 0.2um, Polypropylene (6705-3602)
- SPAN Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (LFC-220-300-G)
- EXTECH Sound Level Meter, 31.5 to 8000 Hz (SL510)
- EXTECH Cable, Microphone (SL125)
- EXTECH Calibrator, Sound Level (407766)
- EXTECH Sound Level Meter, Backlit LCD Display (407732)
- EXTECH Digital Sound Level Meter, 40 to 130 dB (407730)
- EXTECH Digital Sound Level Meter Kit (407732-KIT)
- PCE INSTRUMENTS Decibel Meter, 30 to 130 dB (PCE-SLT-TRM)
- Extech Sound Level Meters