Shop All Digital Multimeters
Extech
Multimeter, LCD, 2.3 in D, 7.3 in H
Mfr # EX530A
Zoro # G111248718
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Instrument Counts 40,000
- Instrument Safety Rating CAT III 1000V, CAT IV 600V
- Audible Continuity Yes
- Bar Graph Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # EX530A
- Zoro # G111248718
- UPC # 793950395332
- Country of Origin China
- Category Digital Multimeters
Dimensions
Depth | 2.3 in |
Overall Width | 3.3 in |
Overall Height | 7.3 in |
Battery Size | 9V |
Pulse Width | Yes |
Manufacturers Warranty Length | 3 yr |
Description
Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1.0 Percent, Basic DC Voltage Accuracy +/-0.06 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1.0 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 40,000, Special Features Double Molded Housing, Drop-Proof up to Six Feet, Maximum AC Current Measurement 20 A, Calibration Certificate Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Adjustable Metal Wrist Strap Kit (91070)
- FORBEST PRODUCTS CO FORBEST FB-PIC4188M Luxury Color Sewer/Drain Camera, 130' Cable W/ Sonde Transmitter (FB-PIC4188M)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Black (101D-158F)
- HONEYWELL Chart, 11.875 In, 0 to 500, 1 Day, PK100 (BN 14815)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 A Max. DC Amps (EX330-NIST)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX330)
- EXTECH Multimeter, LCD, 2.3 in D, 7.3 in H (EX520A)
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX503)
- EXTECH Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX470A)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 200 mA Max. AC Amps, 200 mA Max. DC Amps (381676A)
- FLUKE Ac/Dc Clamp Meter (5065866)
- Extech Digital Multimeters