Shop All Moisture Meter Accessories
Extech
Moisture Meter Replacement Pins, PK50
Mfr # MO200-PINS
Zoro # G0538937
product price: $23.45
/pk 50, $0.47/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Moisture Meter, Model MO210
- Includes (50) Pins
- Accessory Type Replacement Pins
- Compatible Product Type Moisture Meters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # MO200-PINS
- Zoro # G0538937
- UPC # 793950472019
- Country of Origin China
- Category Moisture Meter Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Pins |
For Use With | Moisture Meter, Model MO210 |
Includes | (50) Pins |
Accessory Type | Replacement Pins |
Compatible Product Type | Moisture Meters |
Description
Replacement Pins, Compatible Product Type Moisture Meters, Includes (50) Pins, Compatible with Manufacturer Model Number MO210, MO260, MO265, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Gauge Form:B With Thermometer 103X27X20, L1=76, D1=M10, Thermoplastic (K0443.2076)
- ZORO SELECT Industrial Thermowell, Lagging, Brass (24C489)
- RED LION CONTROLS Digital Panel Meters, Red LED, CUB7 (CUB7TCR0)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 200F (FG20P)
- EXTECH Moisture Hammer Probe (MO290-HP)
- EXTECH Bead Wire Temp Probe, -40 to 482 Deg F (TP870)
- SPER SCIENTIFIC Pocket Moisture Meter Replacement Pins, 2PK (850001PS)
- SCHNEIDER ELECTRIC Fault Ready Aux Contact Nc No (LUA1C11)
- B&K PRECISION Hook Clip Test Leads, Red/Black/Green, PVC (TL 9160)
- COOPER-ATKINS HygroThermometer, Replacment Probe for 6T444 (5028G)
- SIMPSON ELECTRIC Test Leads Probe Set, Kelvin Prod (02151)
- Extech Moisture Meter Accessories