Shop All Moisture Meters
Extech
Moisture Meter Kit, 1 to 75 per. (Wood)
Mfr # MO230
Zoro # G4274654
original price:
$159.99
5% off
new price: $151.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 0.1% to 2.4% (Other Building Materials), 1% to 75% (Wood)
- Moisture Content Accuracy +/-0.5% (Building Materials), +/-4% (Wood)
- Temp. Range (F) -40 Degrees to 158 Degrees F
- Display Dual Graphical LCD with Analog Bargraph
- Humidity Range (% RH) 0% to 100% RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # MO230
- Zoro # G4274654
- UPC # 793950472309
- Country of Origin China
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Maximum Measurement Depth | 3/8 in |
Battery Size | CR2032 |
Manufacturer Warranty Length | 2 yr |
Description
Moisture Meter, Alert Type Digital Display, Calibration Certificate Type Not Certified, Includes Remote Probe No Remote Probe Included, Features Bar Graph Display, Built-In Material Library, Maximum Measurement Depth 3/8 in, Maximum Pin Non-Wooden Building Material Measurement 24 Percent, Maximum Pin Wood Measurement 75 Percent, Maximum Pinless Non-Wooden Building Material Measurement Not Applicable, Maximum Pinless Wood Measurement Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Center Back Mount Pressure Gage, 0-100PSI (1174-7)
- ELECTRONIC SPECIALTIES True RMS Low Current Clamp Meter (688)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (BC550R-0665)
- TESTO Saveris 2-H1 Wifi Data Logger (0572 2034)
- EXTECH Pin/Pinless Moisture Meter (MO260)
- EXTECH Pinless Moisture Meter (MO257)
- EXTECH Digital Moisture Meter With Bargraph (MO210)
- EXTECH Datalogging Pin/Pinless Moisture Meter w (MO55W)
- EXTECH Moisture Meter, LCD, 9V (MO50)
- EXTECH Moisture Meter, LCD, 1 yr. Warranty (MO55)
- REED INSTRUMENTS Pinless Moisture Meter (R6010)
- Extech Moisture Meters