Shop All Moisture Meter Accessories
Extech
Moisture Hammer Probe
Mfr # MO290-HP
Zoro # G4075644
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. MO290, MO295, MO297
- Includes (4) Pins
- Manufacturers Warranty Length 1 yr
- Accessory Type Moisture Hammer Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # MO290-HP
- Zoro # G4075644
- UPC # 793950492949
- Country of Origin China
- Category Moisture Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Moisture Hammer Probe |
For Use With | Mfr. No. MO290, MO295, MO297 |
Includes | (4) Pins |
Accessory Type | Moisture Hammer Probe |
Compatible Product Type | Moisture Meters |
Product Type | Moisture Hammer Probe |
Description
Moisture Hammer Probe, Compatible Product Type Moisture Meters, Includes (4) Pins, Compatible with Manufacturer Model Number MO290, MO295, MO297, Product Type Moisture Hammer Probe, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Hard Carrying Case, 11 In. D, 5 In H, Black (Fluke-CXT80)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (142-SC-00-OO-25P)
- WEISS INSTRUMENTS. Liquid Filled 2-1/2 Dial, 1/4 NPT Bottom, 0-100 PSI (LF251-100-4L)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100, 31Day, PK100 (MCI 31D-P 0-100-8)
- EXTECH Moisture Meter Replacement Pins, PK50 (MO200-PINS)
- EXTECH Bead Wire Temp Probe, -40 to 482 Deg F (TP870)
- B&K PRECISION Hook Clip Test Leads, Red/Black/Green, PVC (TL 9160)
- SCHNEIDER ELECTRIC Fault Ready Aux Contact Nc No (LUA1C11)
- SCHNEIDER ELECTRIC Revblk Direct Mntw/O Terms 110240Vac (LU2MB0FU)
- COOPER-ATKINS HygroThermometer, Replacment Probe for 6T444 (5028G)
- FLIR Replacement MR77 Pin Probe (MR02)
- Extech Moisture Meter Accessories