Shop All RH Meters & Thermohygrometers
Extech
Mini Thermo Anemometer, With Compass
Mfr # 45168CP
Zoro # G0703757
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Relative Humidity Range 0% to 99.9%
- Temp. Range (C) -15 Degrees to 50 Degrees
- Temp. Range 5 Degrees to 122 Degrees F
- Humidity Accuracy +/-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # 45168CP
- Zoro # G0703757
- UPC # 793950451687
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Probe Diameter | 1 in |
Manufacturer Warranty Length | 2 yr |
Description
Anemometer, Minimum Velocity Measured 60 fpm, Probe Diameter 1 in, Probe Type Rotating Vane, Maximum Velocity Measured 3,937 fpm, Minimum Dew Point Measured -4 Degrees F, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 5 Degrees F, Minimum Relative Humidity Measured 0.1 Percent, Includes Lanyard, Relative Humidity Accuracy +/-3 Percent, Temperature Accuracy +/ 1.8 Degrees , Wind Speed Units ft/min, km/hr, knot, m/sec, mph, Air Velocity Resolution 2 fpm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Banana Jack, 5000VDC, 15A, Red, PK10 (1581-2-G/10P)
- SPER SCIENTIFIC Handheld Radiation Meter / Geiger Counter (840026)
- ANDERSON-NEGELE Chart 12 100300 24HR 100Box, 100PK (00215322)
- UEI TEST INSTRUMENTS Tip Filter, PK5 (RLDTF)
- EXTECH Immersion Temp Probe, -4 to 158 Deg F (TP890)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH350)
- EXTECH Bead Wire Temp Probe, -22 to 572 Deg F (TP873)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500-NIST)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH300-NIST)
- EXTECH Indoor Digital Hygrometer, 14 to 140 F (445814)
- BAKER INSTRUMENTS Replacement Wicks (Pack of 6) for Baker B6030/B6012/B6015 (B6031)
- Extech RH Meters & Thermohygrometers