Shop All RH Meters & Thermohygrometers
Extech
Mini Hygro-Thermometer Monitor
Mfr # RHM16
Zoro # G412301969
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Humidity Accuracy +/-5%
- Battery Type LR44/AG13
- Power Source Battery
- Application Factories, Greenhouses, Homes, Humidors, Memorabilia Collections, Musical Instrument Cases, Offices, Retail Display Cases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # RHM16
- Zoro # G412301969
- UPC # 793950442517
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Overall Depth | 1.5 in |
Overall Length | 2 in |
Overall Dimensions | 2 in L x 1.5 in D x 0.63 in W |
Overall Width | 0.63 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Hygro-Thermometer Monitor |
Humidity Accuracy | +/-5% |
Battery Type | LR44/AG13 |
Power Source | Battery |
Application | Factories, Greenhouses, Homes, Humidors, Memorabilia Collections, Musical Instrument Cases, Offices, Retail Display Cases |
Accuracy | +/-1 Degrees C/ +/-5% RH |
Memory | Max, Min |
Temperature Range °C | -10 Degrees to 60 Degrees C |
Includes Batteries | Yes |
Temperature Range °F | 14 Degrees to 140 Degrees F |
Temperature Range | 14 Degrees to 140 Degrees F/-10 Degrees to 60 Degrees C |
Temperature Scale | Celsius |
Primary Scale | Humidity |
Temperature Resolution | 1 Degrees C |
Description
Mini Hygro-Thermometer Monitor, 14 Degrees to 140 Degrees F/-10 Degrees to 60 Degrees C, Primary Scale Humidity, Power Source Battery, Application Factories, Greenhouses, Homes, Humidors, Memorabilia Collections, Musical Instrument Cases, Offices, Retail Display Cases, 2 in L x 1.5 in D x 0.63 in W, Temperature Scale Celsius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE AC/DC Clamp On Current Probe, 30mA to 20A (Fluke-i30)
- EXTECH Digital Moisture Meter With Bargraph (MO210)
- TAYLOR PRECISION PRODUCTS Meat Dial Thermometer with 2" Dial (3504)
- FLUKE Deluxe Automotive Test Lead Kit (TLK282)
- EXTECH Clock Digital Hygrometer, 14 to 140 F (445702)
- EXTECH Clock Digital Hygrometer, 23 to 122 F (CTH10A)
- EXTECH Immersion Temp Probe, -4 to 158 Deg F (TP890)
- EXTECH Temp/Humdty Mtr, 20 to 90 per Rel Hum Rng (44550)
- EXTECH Mini Thermo Anemometer, With Compass (45168CP)
- EXTECH Hygro Thermometer, Pocket Style (RHT510)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH300-NIST)
- Extech RH Meters & Thermohygrometers