Shop All Water Testing Meters
This Product is Discontinued
Extech
Meter, 0 To 14ph Kit (Discontinued)
Mfr # OYSTER-16
Zoro # G0421592
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- pH Range 0.00 to 14.00
- Manufacturers Warranty Length 1 yr
- ORP Range -999 to 999mV
- Waterproof No
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # OYSTER-16
- Zoro # G0421592
- UPC # 793950050163
- Country of Origin Taiwan, Province of China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | pH Meter Kit |
pH Range | 0.00 to 14.00 |
ORP Range | -999 to 999mV |
Waterproof | No |
Automatic Temperature Compensation | Yes |
Calibration | 5 pt |
Operating Temp. Range (F) | 32 Degrees to 212 Degrees |
Display | LCD,Two Line |
Auto Power Off | Yes- When Cover is Closed |
Temp. Accuracy | 0.8 Degrees F |
Includes | 9V Battery, Case, Instructions, Meter, Probe (pH and temp) |
pH Accuracy | +/-0.02 |
pH Resolution | 0.01 pH |
Temp. Resolution | 0.1 Degrees F |
Displayed Temperature Range | 0 Degrees to 100 Degrees C, 32 Degrees to 212 Degrees F |
Temperature Compensation Range | Manual and Automatic: 0-100 Degrees C |
Description
pH Meter Kit, pH Range 0.00 to 14.00, ORP Range -999 to 999mV, Temp. Range (F) 32.0 Degrees to 212.0 Degrees , Display LCD,Two Line, Auto Power Off Yes, When Cover is Closed, Temperature Compensation Range Manual and Automatic: 0-100 Degrees C, Calibration 5 Point, Includes Meter, Probe (pH and temp), 9V Battery, Instructions, Case, Manufacturers Warranty Length 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.