Shop All Manometers
Extech
Manometer W/NIST, HD750
Mfr # HD750-NIST
Zoro # G711248521
Free Shipping & Returns
Not eligible for select promotions
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Resolution 0.001 psi
- Accuracy +/-0.30% of Full Scale
- Includes 9V Battery, AC Adaptor, Built-In Stand, Carrying Case, Connection Hose, Software with USB Cable
- Calibration Certificate Included NIST
- Manufacturers Warranty Length 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Extech
- MFR # HD750-NIST
- Zoro # G711248521
- Country of Origin China
- Category Manometers
Dimensions
Manufacturers Warranty Length | 3 yr |
Housing Length | 2.9 in |
Housing Height | 8.2 in |
Process Connection Size | 1/8 in |
Description
Digital Manometer, Maximum Pressure 5 psi, Minimum Pressure 0 psi, Accuracy +/-0.30 Percent of Full Scale, Process Connection Size 1/8 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features Backlit LCD, NIST Traceable Certificate Yes, Series Extech HD750, Wireless Connectivity No, Auto Power Off Yes, Batteries Required Yes, Calibration Certificate Included NIST, Data Hold Yes, Data Interface USB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 1 Qt Bottle Red Gauge Oil (A-104)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-60-psi/kg/cm2)
- WEISS INSTRUMENTS. Liquid Filled 2-1/2 Dial, 1/4 NPT Bottom, 0-60 PSI (LF251-060-4L)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM101ALF.)
- EXTECH ANEMOMETER/DIFF MANOMETER (HD350)
- EXTECH Digital Manometer, 0 to 13.85 In WC (HD755)
- EXTECH Pressure Meter/Datalogger (SDL700)
- EXTECH Manometer, Digital, LCD (407910)
- EXTECH Digital Manometer, 0 to 138.3 In WC (HD750)
- EXTECH Handheld Manometer, 0 to 55.40 In WC (HD700)
- DWYER INSTRUMENTS 166T Telescopic Pitot Tube, Exten (166T)
- Extech Manometers