Shop All Manometers
Extech
Manometer With Nist 407910
Mfr # 407910-NIST
Zoro # G0632941
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Air, Non-Corrosive Gases and Liquids, Non-Ionized Gases and Liquids
- Pressure Range -29 psi to 29 psi
- Pressure Resolution 0.02 psi
- Accuracy +/-1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # 407910-NIST
- Zoro # G0632941
- UPC # 793950419106
- Country of Origin Taiwan, Province of China
- Category Manometers
Dimensions
Manufacturers Warranty Length | 3 yr |
Housing Height | 7 in |
Process Connection Size | 5/32 in |
Housing Length | 2.9 in |
Description
Digital Manometer, Maximum Pressure 29 psi, Minimum Pressure -29 psi, Accuracy +/-1 Percent of Full Scale, Process Connection Size 5/32 in, Process Connection Type Quick Disconnect, Batteries Included Yes, Digital Display Features Dual LCD, NIST Traceable Certificate Yes, Series 407910, Application Air; Non-Corrosive Gases; Non-Ionized Gas, Auto Power Off Yes, Batteries Required Yes, Battery Type 9V, Calibration Certificate Included NIST, Data Hold Yes, Data Interface RS-232
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON ABS Dry Gauge, 1/8", Back Mount 0-60 psi (GC610)
- ASHCROFT Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Metal, Gray (302074SD02L VAC BL)
- ELECTRONIC SPECIALTIES Self Powering Timed Light W/20Ft Leads (130-20)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L100#)
- EXTECH Digital Manometer, 0 to 13.85 In WC (HD755)
- EXTECH ANEMOMETER/DIFF MANOMETER (HD350)
- EXTECH Manometer, Digital, LCD (407910)
- EXTECH Pressure Meter/Datalogger (SDL700)
- EXTECH Digital Manometer, 0 to 138.3 In WC (HD750)
- EXTECH Handheld Manometer, 0 to 55.40 In WC (HD700)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-8)
- Extech Manometers