Shop All Light Meters
Extech
Light Meter UV-A W/NIST
Mfr # UV510-NIST
Zoro # G111248503
product price: $350.65
/ea
Free Shipping & Returns
$350.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Body Style Full Size
- Minimum Wattage Density Measurement 0.001 mW/sq cm
- Maximum Wattage Density Measurement 20 mW/sq cm
- UV Light Level Accuracy +/-4%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # UV510-NIST
- Zoro # G111248503
- Country of Origin Taiwan, Province of China
- Category Light Meters
Details
Promotion Restriction | Not eligible for promotion |
Item | Ultra Violet Light Meter |
Body Style | Full Size |
Minimum Wattage Density Measurement | 0.001 mW/sq cm |
Maximum Wattage Density Measurement | 20 mW/sq cm |
UV Light Level Accuracy | +/-4% |
UV Light Level Resolution | 0.001 lux |
Description
Ultra Violet Light Meter, Body Style Full Size, Maximum Wattage Density Measurement 20 mW/sq cm, Minimum Wattage Density Measurement 0.001 mW/sq cm, UV Light Level Accuracy +/-4 Percent, UV Light Level Resolution 0.001 lux
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RAP-105K)
- EXTECH Pocket UV-AB Light Meter (UV505)
- ACURITE Analog Thermometer, -60 to 140 Degree F (01360A1)
- UNITED SCIENTIFIC Probe Thermometer, 25 To 125 Degrees F (THMPR1)
- EXTECH Meter, Light (EA30)
- EXTECH Pocket Solar Power Light Meter (SP505)
- EXTECH Heavy Duty Light Meter (407026)
- EXTECH Easyview Light Meter With Memory (EA33)
- EXTECH LED Light Meter (LT45)
- EXTECH LED Light Meter, LCD (LT40-NIST)
- JONARD TOOLS Fiber Optic Light Source With Fc/Sc/Lc Adapters (FLS-50)
- Extech Light Meters