Shop All Light Meters
Extech
Light Meter, NIST Cert
Mfr # SDL400-NIST
Zoro # G7944404
product price: $497.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Types All Visible Light
- Measuring Range 0 to 10,000 FC, 0 to 100,000 Lux
- Accuracy +/-4%
- Interface RS-232
- Display 9,999 Count Backlit LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Extech
- MFR # SDL400-NIST
- Zoro # G7944404
- UPC # 793950434116
- Country of Origin Taiwan, Province of China
- Category Light Meters
Dimensions
Manufacturers Warranty Length | 3 yr |
Cord Length | 39 in |
Cable Length | 1 m |
Battery Size | AA |
Manufacturer Warranty Length | 3 yr |
Sensor Cord Length | 45 in |
Description
Light Meter, Body Style Full Size, FC Light Level Accuracy +/-4 Percent, FC Light Level Resolution 0.1 fc, FC Maximum Light Level Measured 10,000 fc, FC Minimum Light Level Measured 200 fc, Lux Light Level Accuracy +/-4 Percent, Lux Light Level Resolution 1 lux, Lux Maximum Light Level Measured 100,000 lux, Lux Minimum Light Level Measured 2,000 lux, Thermocouple Type J, K, Batteries Included Yes, Calibration Certificate Type NIST, Auto Power Off Yes, Manufacturer Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Thermocouple Thermometer, 2 Input (1524-156)
- TRANSFORMING TECHNOLOGIES Impedance Monitor, 1 Operator (CM400)
- THUEMLING Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Black (SC-SCBA-2000)
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"CBM, Front Flange (204L-404H)
- EXTECH Heavy Duty Light Meter (407026)
- EXTECH Light Meter, 0 To 40K Fc, 0 To 400K Lux (LT300)
- EXTECH LED Light Meter, LCD (LT40-NIST)
- EXTECH Ft Candle Light Meter, NIST Certified (407026-NIST)
- EXTECH Meter, Light (EA30)
- EXTECH Light Meter Datalogger (SDL400)
- EXTECH LED Light Meter (LT40)
- Extech Light Meters